Shop All Anchorage Connectors
Condor
Roof Anchor, Black, 9 in. L
Mfr # G7493B1
Zoro # G5574689
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Tensile Strength 5,000 lb
- Weight Capacity 425 lb
- Length 9 in
- Includes (3) 3 in Lag Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # G7493B1
- Zoro # G5574689
- UPC # 848013089274
- Country of Origin China
- Category Anchorage Connectors
Dimensions
Length | 9 in |
Width | 3 in |
Details
Item | Roof Anchor |
Anchor Material | Steel |
Tensile Strength | 5,000 lb |
Weight Capacity | 425 lb |
Includes | (3) 3 in Lag Screws |
Attachment Point | Swivel D-Ring |
Standards | OSHA CFR1926.502, OSHA CFR1910.66 |
Material | Alloy Steel, Carbon Steel |
D-Ring Material | Steel |
Attaches To | Wood Sheathing Roof |
Color | Black |
Workers per System | 1 |
For Roof Orientation | Inclined |
For Surface Material | Wood |
Hinged | No |
Brand and Series | Condor |
Anchor Installation | Reusable |
Fits Standing Seams | No |
Includes Mounting Hardware | Yes |
Anchor Base Attachment Style | Base Plate |
Number of Clamps | 0 |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Description
Roof Anchor, Anchor Material Steel, D-Ring Material Steel, Length 9 in, Workers per System 1, Number of Clamps 0, Attachment Point Swivel D-Ring, For Roof Orientation Inclined, For Surface Material Wood, Mounting Type Bolt-On, Weight Capacity 425 lb, Width 3 in, Anchor Base Attachment Style Base Plate, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Anchor Installation Reusable, Fits Standing Seams No, Hinged No, Includes Mounting Hardware Yes, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Carabiner, Auto-Lock, 4-3/8" Length, Aluminum, Silver (5107)
- BADGER TAG & LABEL Blank Tag, Yellow, Vinyl, PK25 (131)
- STEINER Waste-Apron Welding 24 In. x 24 In. (92160)
- SIGNMISSION OSHA Danger Sign, 7" Height, 10" Width, Aluminum, High Voltage Keep Out, Landscape, L-19392 (OS-DS-A-710-L-19392)
- CONDOR Roof Anchor, 20-1/2 In. L, 3 In. W (45J299)
- CONDOR Roof Anchor, 18 In. L, 2-3/4 In. W (19F390)
- CONDOR D-Ring Plate Anchor, 4 in. L (G7435H)
- CONDOR Anchor Sling, 10 ft. (30HG93)
- CONDOR D-Ring Plate Anchor, Plated Alloy Steel (35KU72)
- CONDOR Roof Anchor, Black, 25 in. L (G7493A)
- SAFEWAZE 60' CABLE HLL: NO ANCHOR (019-8017)
- Condor Anchorage Connectors