Shop All Anchorage Connectors
Condor
Roof Anchor, Black, 25 in. L
Mfr # G7493A
Zoro # G5574698
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Tensile Strength 5,000 lb
- Weight Capacity 425 lb
- Length 25 in
- Includes (12) 16 D Nails, (6) 2-1/2 in Lag Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # G7493A
- Zoro # G5574698
- UPC # 848013095695
- Country of Origin China
- Category Anchorage Connectors
Dimensions
Length | 25 in |
Width | 3 in |
Details
Item | Roof Anchor |
Anchor Material | Steel |
Tensile Strength | 5,000 lb |
Weight Capacity | 425 lb |
Includes | (12) 16 D Nails, (6) 2-1/2 in Lag Screws |
Attachment Point | Pivot D-Ring |
Standards | OSHA CFR1926.502, OSHA CFR1910.66 |
Color | Black |
Attaches To | Wood Sheathing Roof |
D-Ring Material | Steel |
Material | Alloy Steel, Carbon Steel |
Brand and Series | Condor |
Workers per System | 1 |
Hinged | No |
Anchor Installation | Reusable |
Fits Standing Seams | No |
Includes Mounting Hardware | Yes |
For Roof Orientation | Flat, Inclined |
For Surface Material | Wood |
Number of Clamps | 0 |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Anchor Base Attachment Style | Belt Hinged Peak |
Description
Roof Anchor, Anchor Material Steel, D-Ring Material Steel, Length 25 in, Workers per System 1, Number of Clamps 0, Attachment Point Pivot D-Ring, For Roof Orientation Flat, Inclined, For Surface Material Wood, Mounting Type Nail-In, Weight Capacity 425 lb, Width 3 in, Anchor Base Attachment Style Belt Hinged Peak, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Anchor Installation Reusable, Fits Standing Seams No, Hinged No, Includes Mounting Hardware Yes, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Spill Tray, 30 gal Spill Capacity, Polyethylene (1033)
- ANSELL Electrical Gloves, Black, Size 12, PR (CLASS 1 B 14)
- IRONCLAD PERFORMANCE WEAR XL Synthetic Leather Cold Weather Black Gloves (CCG2-05-XL)
- GUARDIAN EQUIPMENT Alarm, Rs, 1-1/4, Assy (AP275-615)
- CONDOR D-Ring Bolt Anchor, 425 lb. (30HG83)
- CONDOR Cross Arm Strap, Temporary, 425 lb., Plystr (19F391)
- CONDOR D-Ring Plate Anchor, 4 in. L (G7435H)
- CONDOR Roof Anchor, 18 In. L, 2-3/4 In. W (19F390)
- CONDOR Beam Anchor, Aluminum/Steel, 425 lb. (7530)
- CONDOR Roof Anchor, 20-1/2 In. L, 3 In. W (45J299)
- SUPER ANCHOR SAFETY Standing Seam Roof Anchor Kit: Anchor, Set Screws, Driver, Instruction Manual (8510)
- Condor Fall Protection