Shop All Anchorage Connectors
Condor
Roof Anchor, 18 In. L, 2-3/4 In. W
Mfr # 19F390
Zoro # G4570097
$38.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Stainless Steel
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 18 in
- Attachment Point Pivot D-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 19F390
- Zoro # G4570097
- UPC # 190735048764
- Country of Origin Taiwan, Province of China
- Category Anchorage Connectors
Dimensions
Length | 18 in |
Width | 2 3/4 in |
Details
Item | Roof Anchor |
Anchor Material | Stainless Steel |
Tensile Strength | 5,000 lb |
Weight Capacity | 310 lb |
Attachment Point | Pivot D-Ring |
Attaches To | Rated Member |
D-Ring Material | Steel |
Material | Stainless Steel |
Fits Standing Seams | No |
Anchor Installation | Permanent |
For Surface Material | Wood |
Hinged | No |
Includes Mounting Hardware | No |
Brand and Series | Condor |
For Roof Orientation | Inclined |
Anchor Base Attachment Style | Fixed Peak |
Number of Clamps | 0 |
Description
Roof Anchor, Anchor Material Stainless Steel, D-Ring Material Steel, Length 18 in, Number of Clamps 0, Attachment Point Pivot D-Ring, For Roof Orientation Inclined, For Surface Material Wood, Mounting Type Nail-In, Weight Capacity 310 lb, Width 2 3/4 in, Anchor Base Attachment Style Fixed Peak, Anchor Installation Permanent, Fits Standing Seams No, Hinged No, Includes Mounting Hardware No, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Disposable Lab Coat, Orange, M, PK30 (6509ORM)
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W, 60288 (60288)
- ZORO SELECT Machine Lockout, Clear, 1/4 in Dia. (45MZ95)
- LYLE Conservation Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (DL-021-12HA)
- CONDOR Cross Arm Strap, Temporary, 425 lb., Plystr (19F391)
- CONDOR Roof Anchor, Black, 9 in. L (G7493B1)
- CONDOR Anchor Sling, 10 ft. (30HG93)
- CONDOR D-Ring Bolt Anchor, 425 lb. (30HG83)
- CONDOR D-Ring Plate Anchor, 4 in. L (G7435H)
- CONDOR Anchor Sling, 8 ft. (30HG92)
- SAFEWAZE 30' Ratchet Anchor Strap (FS-EX400-30)
- Condor Fall Protection