Shop All Coronavirus & Social Distancing Signs
Condor
Risk of Infection Sign, 14" W x 10" H, English, Aluminum, White
Mfr # HWW310A1410
Zoro # G7661246
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend COVID-19 Risk Of Infection Beyond This Point. Please Wear A Mask.
- Width 14"
- Height 10"
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # HWW310A1410
- Zoro # G7661246
- UPC # 754473644895
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Risk of Infection Sign |
Header | Warning |
Legend | COVID-19 Risk Of Infection Beyond This Point. Please Wear A Mask. |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.032 in |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Header Background Color | Orange |
Legend Style | Symbol and Text |
Header Legend Color | Black |
Sign Legend Text Color | Black |
Description
Covid 19 Sign 10X14, Risk Mask, Aluminum, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend COVID-19 Risk Of Infection Beyond This Point. Please Wear A Mask., Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Apron, 3-Pocket Bib, F10, Red (18153)
- FUEL STICKERS Fire Extinguisher Sticker: For Office, Commercial: Safety & Compliance: Hvy-Dty, 6''x2'', 4PK (Z-462FIRE-4PK)
- BERNE Coverall, Standard, Unlined, 64R (C250)
- QUALARC Manchester Address Plate w/3 gold brass numbers, Bronze (ADD-1410-BZ)
- CONDOR Safety Sign, 10" W, 14" H, 0.070" Thickness (467Z49)
- CONDOR Safety Sign, 10" W, 14" H, 0.055" Thickness (467Z52)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YF90 (60YF90)
- CONDOR Face Mask Required Sign, 10" W x 14" H, English, Aluminum (467Z45)
- CONDOR For The Safety Of Our Customers Sign, HWN816T0710 (HWN816T0710)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YF93 (60YF93)
- SIGNMISSION Public Safety Sign-Boat Ramp Users Practice Social Distancing, Heavy-Gauge, 12" H, A-1218-25372 (A-1218-25372)
- Condor Coronavirus & Social Distancing Signs