Shop All Coronavirus & Social Distancing Signs
Condor
Risk of Infection Sign, 10" W x 7" H, English, Polystyrene, White
Mfr # HWW310P1007
Zoro # G7660932
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend COVID-19 Risk Of Infection Beyond This Point. Please Wear A Mask.
- Width 10"
- Height 7"
- Sign Material Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # HWW310P1007
- Zoro # G7660932
- UPC # 754473644864
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Risk of Infection Sign |
Header | Warning |
Legend | COVID-19 Risk Of Infection Beyond This Point. Please Wear A Mask. |
Sign Material | Polystyrene |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055 in |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Legend Style | Symbol and Text |
Header Legend Color | Black |
Double-Sided | No |
Header Background Color | Orange |
Sign Legend Text Color | Black |
Description
Covid 19 Sign 7X10, Risk Mask, High Impa, Sign Subject Matter Coronavirus Prevention, Height 7 in, Width 10 in, Sign Material Polystyrene, Sign Mounting Style With Mounting Holes, Header Warning, Legend COVID-19 Risk Of Infection Beyond This Point. Please Wear A Mask., Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POINT6 Essential Light Cushion Crew Socks, Earth, Medium, PR (11-2531-320-06)
- GENUINE GRIP Work Shoes, Womens, 10W, Wht, Slip On, PR (475-10W)
- BRADY Emergency Sign, 24 " W, Muster Point 1 (139666)
- SUPERIOR GLOVE Work Gloves, 2XL ( 11 ), Black/Orange (MXVSBE/XXL)
- CONDOR Do Not Sit Here Sign, 7" W x 10" H, English, Polyester, White (HWB774T1007)
- CONDOR Safety Sign, 10" W, 14" H, 0.055" Thickness (467Z52)
- CONDOR Face Mask Required Sign, 10" W x 14" H, English, Aluminum (467Z45)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Aluminum (ADN837A0710)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Polystyrene (ADN837P0710)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YF90 (60YF90)
- LYLE COVID Aluminum Sign, Quarantine Area, 14x10 Reflective, LCUV-0058-RA_14x10 (LCUV-0058-RA_14x10)
- Condor Signs