Shop All Coronavirus & Social Distancing Signs
Condor
Risk of Infection Sign, 10" W x 7" H, English, Aluminum, White
Mfr # HWW310A1007
Zoro # G7661343
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend COVID-19 Risk Of Infection Beyond This Point. Please Wear A Mask.
- Width 10"
- Height 7"
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # HWW310A1007
- Zoro # G7661343
- UPC # 754473644888
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Risk of Infection Sign |
Header | Warning |
Legend | COVID-19 Risk Of Infection Beyond This Point. Please Wear A Mask. |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.032 in |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Double-Sided | No |
Header Legend Color | Black |
Header Background Color | Orange |
Legend Style | Symbol and Text |
Sign Legend Text Color | Black |
Description
Covid 19 Sign 7X10, Risk Mask, Aluminum, Sign Subject Matter Coronavirus Prevention, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend COVID-19 Risk Of Infection Beyond This Point. Please Wear A Mask., Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Economy 13 Ga. Nylon Gloves, Polyurethane Palm Coating, White, S (N10550)
- CHECKERS Ground Protection Mat, High Density Polyethylene, 8 ft Long x 4 ft Wide, 1/2 in Thick (AM48)
- ACCUFORM Hazardous Waste Label, 3-7/8 In. H, PK250 (MHZW17PSL)
- BRADLEY Wall Mounted Eyewash Station Stainless Steel (S19224DCFW)
- CONDOR Face Mask Required Sign, 10" W x 14" H, English, Aluminum (467Z45)
- CONDOR Do Not Sit Here Sign, 7" W x 10" H, English, Polyester, White (HWB774T1007)
- CONDOR Safety Sign, 10" W, 14" H, 0.055" Thickness (467Z52)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YF90 (60YF90)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Aluminum (ADN837A0710)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YG32 (60YG32)
- NMC NMC Please show Proof Of Vaccination Sign, Vinyl, 14 X 10, Blue (M641BLPB)
- Condor Signs