Shop All Inspection Gloves
Condor
Reversible Gloves, Nylon, Women's, PK12
Mfr # 4JD14
Zoro # G0062045
product price: $12.29
/pk 12, $1.02/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Glove Materials Nylon
- Glove Length 9 in
- Fabric Weight Heavy
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4JD14
- Zoro # G0062045
- UPC # 190735098387
- Country of Origin Multiple
- Category Inspection Gloves
Dimensions
Glove Size | S |
Glove Length | 9 in |
Glove Length Style | Standard |
Size- Numeric | 7 |
Description
Inspection Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Inspection, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Insulated No, Glove Hand Style Left and Right, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X FACTOR SCIENTIFIC Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Yes, S, 100 PK, Blue (N2S-E-4)
- RZ INDUSTRIES RZ Masks F3 HEPA with Active Carbon Filter, 3 pack (43637)
- KLEIN TOOLS Safety Goggles, Clear Lens (60479)
- TENSABARRIER Barrier Post, Plastic Post, Black Finish (897-30-S-33-NO-RHX-C)
- CONDOR Winter Liners, Red, Acrylic, Universal, PR (4T496)
- CONDOR Reversible Gloves, Cotton, Men's, PK12 (4JC99)
- CONDOR Inspection Gloves, White, Nylon, L, PK12 (48UR64)
- CONDOR Reversible Gloves, Cotton, Women's, PK12 (4JD03)
- CONDOR Reversible Gloves, Cotton, Men's, PK12 (4JD02)
- CONDOR Reversible Gloves, Poly, Men's L, PK12 (4JD11)
- MCR SAFETY Inspection Glove, Wht, Cotton, Mens L, PK12 (8614C)
- Condor Gloves & Hand Protection