Shop All Inspection Gloves
Condor
Reversible Gloves, Nylon, Men's, PK12
Mfr # 4JD15
Zoro # G0062054
product price: $12.29
/pk 12, $1.02/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Glove Materials Nylon
- Glove Length 9 in
- Fabric Weight Heavy
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4JD15
- Zoro # G0062054
- UPC # 190735098394
- Country of Origin Multiple
- Category Inspection Gloves
Dimensions
Glove Size | L |
Glove Length | 9 in |
Glove Length Style | Standard |
Size- Numeric | 9 |
Description
Inspection Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Inspection, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Insulated No, Glove Hand Style Left and Right, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Lime Green (10035212)
- NEVS 3/4" wide x 60yd Violet Labeling Tape (T-750-Violet)
- FIBRE-METAL BY HONEYWELL Faceshield Assembly, Propionate, Clear (FM500DCCL)
- 5.11 Ripstop TDU Shirt, L, Dark Navy (72002)
- CONDOR Reversible Gloves, Cotton, Women's, PK12 (4JD01)
- CONDOR Reversible Gloves, Cotton, Women's, PK12 (4JD03)
- CONDOR Reversible Gloves, Poly, Women's M, PK12 (4JD09)
- CONDOR VF, Glove Liners, Navy, 26W519, PR (60NM35)
- CONDOR Winter Glove Liners, Navy, OneSize, Pr (26W519)
- CONDOR Reversible Gloves, Poly, Men's L, PK12 (4JD11)
- MCR SAFETY Cotton Inspector Gloves, Large, White, 12PK (8600)
- Condor Gloves & Hand Protection