Shop All Inspection Gloves
Condor
Reversible Gloves, Cotton, Women's, PK12
Mfr # 4JD03
Zoro # G0061984
product price: $10.69
/pk 12, $0.89/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Glove Materials Cotton
- Glove Length 8 in
- Fabric Weight Heavy
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4JD03
- Zoro # G0061984
- UPC # 190735098325
- Country of Origin Multiple
- Category Inspection Gloves
Dimensions
Glove Size | S |
Glove Length | 8 in |
Glove Length Style | Standard |
Size- Numeric | 7 |
Description
Inspection Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Inspection, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Insulated No, Glove Hand Style Ambidextrous, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 28 34)
- CROSSFIRE Safety Glasses, Blue Scratch-Resistant (2968)
- ACCUFORM Danger Tag, 5-3/4 x 3-1/4, PK25 (TSS101CTP)
- LAKELAND Chemical Resistant Apron, Yellow, PK10 (PBLC650)
- CONDOR Reversible Gloves, Cotton, Men's, PK12 (4JD02)
- CONDOR Reversible Gloves, Nylon, Men's, PK12 (4JD15)
- CONDOR VF, Glove Liners, Navy, 26W519, PR (60NM35)
- CONDOR VF, Glove Liners, White, 26W518, PR (60NM34)
- CONDOR Reversible Gloves, Poly, Women's M, PK12 (4JD09)
- CONDOR Reversible Gloves, Poly, Women's S, PK12 (4JD10)
- CONDOR Reversible Gloves, Poly, Men's L, PK12 (4JD11)
- Condor Gloves & Hand Protection