Shop All Facility Signs
Condor
Restroom Sign, 7" W, 10" H, 0.055" Thick, 474A49
Mfr # 474A49
Zoro # G5600992
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend MEN/HOMBRES
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 474A49
- Zoro # G5600992
- UPC # 00194484129163
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Men/Hombres, Sign Legend Background Color Blue, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48868)
- BRADY Lockout Cleat, Pk6, Height: 1 in (65406)
- MUCK BOOT CO Men's RealTree EDGE Fieldblazer Classic Fleece Boot (FBFRTE M 110)
- SIGNMISSION OSHA Danger, Diesel Combustible Flammable No Smoking, 10in X 7in Decal, 7" W, 10" L, Landscape (OS-DS-D-710-L-2529)
- CONDOR Safety Sign, 10" W x 7" H, 0.055" Thick, 471C57 (471C57)
- CONDOR Construction Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English (485X52)
- CONDOR Restroom Sign, 7" W, 10" H, 0.032" Thick, 473X99 (473X99)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 471Z32 (471Z32)
- CONDOR Restroom Sign, 7" W, 10" H, 0.004" Thick, 473Z15 (473Z15)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 477J37 (477J37)
- SIGNMISSION Sign, 7" H, Aluminum, Please Ring Door Bell For Service Sign, Landscape, L-17580 (OS-NS-A-710-L-17580)
- Condor Signs