Shop All Facility Signs
Condor
Restroom Sign, 7" W, 10" H, 0.055" Thick, 473Y02
Mfr # 473Y02
Zoro # G5625599
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend WOMEN
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 473Y02
- Zoro # G5625599
- UPC # 00194484126872
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 11/200 in |
Description
Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Women, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Gloves, Goatskin Palm, 3XL, PR (3601KXXXL)
- KINCO GLOVE FM NTRL GRY L 3PR (1888-3PK-L)
- PROPPER Tactical Shirt, Gray, Size XL Reg (F531250020XL2)
- KISHIGO L-XL Green Enhanced Visibility Multi Pocket Vest (B104-L-XL)
- CONDOR Safety Pool Rules Sign, 28" H, 20" W, 444M44 (444M44)
- CONDOR First Aid Sign, 7" W x 10" H, 0.055" Thick, 471T64 (471T64)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468W42 (468W42)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 478Y26 (478Y26)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 471X29 (471X29)
- CONDOR Safety Sign, 10" W, 7" H, 0.055" Thickness, 469J74 (469J74)
- NMC Deluxe Lockout Pouch, BLOK7 (BLOK7)
- Condor Signs