Shop All Facility Signs
Condor
Restroom Sign, 7" W, 10" H, 0.055" Thick, 473X89
Mfr # 473X89
Zoro # G5606787
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend WOMEN
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 473X89
- Zoro # G5606787
- UPC # 00194484126759
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Women, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , Deep III Pro #3207 PR L (3207 L)
- MSA SAFETY Anchorage Connector Strap, Galvnzed Cable (SFP2267504)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, XL, PR (4850XL)
- POLYCO Shoe Covers, Ankle Height, L, Yellow, PK200 (49515)
- CONDOR Restroom Sign, 14" W, 10" H, 0.032" Thick, 473Y65 (473Y65)
- CONDOR Facility Sign, 6" W, 9" H, 0.125" Thickness, 483U14 (483U14)
- CONDOR Safety Sign, Plastic, 14 in. H x 10 in. W, 35FZ13 (35FZ13)
- CONDOR First Aid Sign, 19 in Height, 11 in Width, Polyester, Rectangle, English (487D81)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 471X22 (471X22)
- CONDOR Restroom Sign, 14" W, 10" H, 0.055" Thick, 474A32 (474A32)
- ACCUFORM L-Shape Projection Sign, 18"X4", Plastic, PSP914 (PSP914)
- Condor Facility Signs