Shop All Facility Signs
Condor
Restroom Sign, 7" W, 10" H, 0.032" Thick, 473Z20
Mfr # 473Z20
Zoro # G5564172
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend (MEN)
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 473Z20
- Zoro # G5564172
- UPC # 00194484128043
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend (Men), Sign Legend Background Color White, Sign Legend Style Symbol
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spill Kit, Chem/Hazmat (C-SKFL31)
- NMC Danger Do Not Operate Equipment Lock-Out Tag, Pk10 (LOTAG28)
- BRADY Jack Chain, Brs, 50 ft. (23308)
- NMC Caution Keep Electrical Panel Area Clear Sign, C167P (C167P)
- CONDOR High Visibility Safety Sign, 8" W, 8" H, 480W44 (480W44)
- CONDOR Restroom Sign, 10" W, 7" H, 0.004" Thick, 474C06 (474C06)
- CONDOR Safety Sign, 14" Wx10" H, 0.055" Thick, 485P10 (485P10)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 471X30 (471X30)
- CONDOR Restroom Sign, 10" W, 7" H, 0.004" Thick, 473Y11 (473Y11)
- CONDOR Restroom Sign, 7" W, 10" H, 0.004" Thick, 474A51 (474A51)
- NMC Customer Pick Up Sign, M343PB (M343PB)
- Condor Facility Signs