Shop All Facility Signs
Condor
Restroom Sign, 7" W, 10" H, 0.032" Thick, 473X99
Mfr # 473X99
Zoro # G5554993
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend WOMEN
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 473X99
- Zoro # G5554993
- UPC # 00194484126858
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Women, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut-Resistant Gloves, 2XL, PR (3092-XXL (11))
- LYLE Property Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, T1-1081-HI_12x18 (T1-1081-HI_12x18)
- LYLE Safety Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U4-1648-RD_7X5)
- BRADY Tape, Brown, Labels/Roll: Continuous (B30C-2250-595-BR)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 478Z73 (478Z73)
- CONDOR High Visibility Safety Sign, 8" W, 8" H, 480W44 (480W44)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 477J39 (477J39)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 471Y71 (471Y71)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 471A22 (471A22)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 471Y31 (471Y31)
- LYLE Safety Sign, 8" W, 18" H, 0.040" Thickness, LCVB-0046-RA_4x18 (LCVB-0046-RA_4x18)
- Condor Facility Signs