Shop All Facility Signs
Condor
Restroom Sign, 7" W, 10" H, 0.004" Thick, 473Z24
Mfr # 473Z24
Zoro # G5593913
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend (MEN)
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 473Z24
- Zoro # G5593913
- UPC # 00194484128081
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 1/250 in |
Description
Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend (Men), Sign Legend Background Color White, Sign Legend Style Symbol
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 11D Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR402)
- PRESCO Presco Polka Dot Flagging Tape (PDRBK-373)
- AVENGER SAFETY FOOTWEAR Size 13 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468Y03 (468Y03)
- CONDOR Safety Sign, 10" Wx7" H, 0.055" Thick, 485P09 (485P09)
- CONDOR Smoking Area Sign, 7 in Height, 10 in Width, Vinyl, English (35GH60)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y21 (480Y21)
- CONDOR Restroom Sign, 10" W, 14" H, 0.004" Thick, 473Y05 (473Y05)
- CONDOR High Visibility Safety Sign, 8" W, 8" H, 480W44 (480W44)
- ACCUFORM SAFETY SIGN KEEP YOUR WORK AREA MHSK533VS (MHSK533VS)
- Condor Signs