Shop All Facility Signs
Condor
Restroom Sign, 7" W, 10" H, 0.004" Thick, 473Z15
Mfr # 473Z15
Zoro # G5632580
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend MEN
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 473Z15
- Zoro # G5632580
- UPC # 00194484127992
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 1/250 in |
Description
Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Men, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH PowerCoat, Disposable Tri-Polymer Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (PSD-TRIP-L)
- DEFENDER SAFETY OPTIFENSE VS1AF AMBER Safety Glasses w ANTIFOG ANTISCRATCH, ANSI Z87, Yellow, 30PK (OF-VS1AF-22)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1199-RA_10X7 (U7-1199-RA_10X7)
- BRADY Label Tape Cartridge, Orange, Labels/Roll: Continuous (113153)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 477J39 (477J39)
- CONDOR Restroom Sign, 10" W, 7" H, 0.032" Thick, 473Y06 (473Y06)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Y13 (480Y13)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 471A93 (471A93)
- CONDOR First Aid Sign, 14" Wx10" H, 0.032" Thick, 471V10 (471V10)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 485P19 (485P19)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1148-RA_10X7 (U7-1148-RA_10X7)
- Condor Signs