Shop All Facility Signs
Condor
Restroom Sign, 14" W, 10" H, 0.055" Thick, 473Z51
Mfr # 473Z51
Zoro # G5580327
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend THIS RESTROOM IS HERE FOR YOUR CONVENIENCE PLEASE HELP KEEP IT CLEAN
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 473Z51
- Zoro # G5580327
- UPC # 00194484128357
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Restroom Is Here For Your Convenience Please Help Keep It Clean, Sign Legend Background Color Blue, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Printable Vinyl Label Cartridge (212VTBWPX)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- SELLSTROM Safety Glasses X330 Series (S73401)
- PROFLEX BY ERGODYNE Wrist Support, Left, L, Black (4000)
- CONDOR Sign Cell Phone, 14" W, 10" H, 0.004" Thick, 451P63 (451P63)
- CONDOR Safety Sign, 12" Wx18" H, 0.055" Thick, 485L19 (485L19)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479C38 (479C38)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 471Y72 (471Y72)
- CONDOR Safety Sign, 11" W, 10" H, 0.125" Thickness, 486G84 (486G84)
- CONDOR Restroom Sign, 10" W, 7" H, 0.032" Thick, 473Y97 (473Y97)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468W81 (468W81)
- Condor Facility Signs