Shop All Facility Signs
Condor
Restroom Sign, 14" W, 10" H, 0.055" Thick, 473Y68
Mfr # 473Y68
Zoro # G5595392
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend RESTROOM
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 473Y68
- Zoro # G5595392
- UPC # 00194484127534
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 11/200 in |
Description
Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Restroom, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Men's / Handicap ADA Blue Bathroom Sign with Braille (HS907046)
- ZORO SELECT Floor Marking Tape, Roll, 3 in. W, PK2 (24WH26)
- MOLDEX Filter, Bayonet, P100, Magenta, 2 PK, NIOSH (7990)
- SPILLTECH Spill Kit Refill, Box, Oil-Based Liquids (RSPKO-55)
- CONDOR First Aid Sign, 7" W x 5" H, 0.004" Thick, 471U80 (471U80)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470Z35 (470Z35)
- CONDOR Chemical Sign, 14" W, 10" H, 0.032" Thick, 475W43 (475W43)
- CONDOR Restroom Sign, 10" W, 7" H, 0.032" Thick, 473Y97 (473Y97)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Magnetic Vinyl, Horizontal Rectangle, English (479L93)
- CONDOR Safety Sign Cell Phone, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English (451P70)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Broken Pallets Do Not Use Sign, Landscape (OS-NS-A-1824-L-10387)
- Condor Signs