Shop All Facility Signs
Condor
Restroom Sign, 14" W, 10" H, 0.032" Thick, 473Y72
Mfr # 473Y72
Zoro # G5603372
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend RESTROOMS
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 473Y72
- Zoro # G5603372
- UPC # 00194484127572
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 4/125 in |
Description
Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Restrooms, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION ANSI Caution Sign, No Smoking, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape, No Smoking (OS-CS-D-35-L-19780)
- ULTRATECH Rolltop Drum Spl Cntnmnt, 79 in. H (9636)
- ACCUFORM Danger Label, Asbestos Fibers, 3-1/2x5 in, Dura-Vinyl (LCAW101XVE)
- HANDI RAMP Stair Nosing, Safety Ylw, 30in W, Aluminum (NSN122730YL0)
- CONDOR First Aid Sign, 14" W, 10" H, 0.004" Thick, 485Y49 (485Y49)
- CONDOR First Aid Sign, 7" W x 5" H, 0.004" Thick, 471U80 (471U80)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 477L11 (477L11)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470Z95 (470Z95)
- CONDOR Restroom Sign, 10" W, 14" H, 0.004" Thick, 474A52 (474A52)
- CONDOR First Aid Sign, 10" Wx14" H, 0.004" Thick, 471U05 (471U05)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Please Keep Door Locked Sign, Landscape (OS-NS-D-1014-L-17470)
- Condor Signs