Shop All Facility Signs
Condor
Restroom Sign, 14" W, 10" H, 0.032" Thick, 473Y65
Mfr # 473Y65
Zoro # G5620400
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend RESTROOM
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 473Y65
- Zoro # G5620400
- UPC # 00194484127503
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Restroom, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Eyewash Cart, w/Fluid Collection Bucket (SE-4360)
- WALTER SURFACE TECHNOLOGIES INDUSTRIAL HEAD GEAR (16-HG)
- BRADY Protective Overlaminate, PK25 (99272)
- LITHONIA LIGHTING Exit Sign, Green Letter, LED (EDG 1 G EL SD)
- CONDOR First Aid Sign, 10" W x 7" H, 0.004" Thick, 471V17 (471V17)
- CONDOR Safety Sign, 11" W, 10" H, 0.125" Thickness, 486G84 (486G84)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 477J37 (477J37)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 468Y37 (468Y37)
- CONDOR Facility Sign, 6" W, 9" H, 0.250" Thick, PK2, 483U11 (483U11)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 468X66 (468X66)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP610 (PSP610)
- Condor Facility Signs