Shop All Facility Signs
Condor
Restroom Sign, 14" W, 10" H, 0.032" Thick, 473Y30
Mfr # 473Y30
Zoro # G5580677
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend GIRLS
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 473Y30
- Zoro # G5580677
- UPC # 00194484127152
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Girls, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, 2XL (8377)
- LISLE EXTENDER ASSEMBLY 3-1/2" (LI17540)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 1-1/2 in Wide with 1-1/2 in Tall Shackle, Purple (410PRP)
- BRADY Printer Label, White, Labels/Roll: Continuous (B30C-1125-403-WT)
- CONDOR Safety Sign, 10" W, 7" H, 0.032" Thickness, 469H08 (469H08)
- CONDOR Restroom Sign, 10" W, 7" H, 0.004" Thick, 473Y11 (473Y11)
- CONDOR Facility Sign, 12"W, 12"H, 0.125" Thickness, 483U15 (483U15)
- CONDOR First Aid Sign, 10" Wx14" H, 0.055" Thick, 471U02 (471U02)
- CONDOR Restroom Sign, 14" W, 10" H, 0.032" Thick, 473Y98 (473Y98)
- CONDOR Safety Sign, 7" W x 10" H, 0.055" Thick, 470Z49 (470Z49)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1145-RA_14X10 (U7-1145-RA_14X10)
- Condor Signs