Shop All Facility Signs
Condor
Restroom Sign, 14" W, 10" H, 0.004" Thick, 473Z53
Mfr # 473Z53
Zoro # G5554987
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend THIS RESTROOM IS HERE FOR YOUR CONVENIENCE PLEASE HELP KEEP IT CLEAN
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 473Z53
- Zoro # G5554987
- UPC # 00194484128371
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Restroom Is Here For Your Convenience Please Help Keep It Clean, Sign Legend Background Color Blue, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Bizflame Crew Neck T-Shirt, L (FR01)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC222021)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 2 Ppl, 3/4 HP (9210-02)
- 3M Center Adapter Valve Cover (6864)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 468Y05 (468Y05)
- CONDOR Safety Sign, 6" W, 6" H, 0.011" Thickness, 486F84 (486F84)
- CONDOR First Aid Sign, 10" W x 7" H, 0.032" Thick, 471U83 (471U83)
- CONDOR Facility Sign, 6" W, 9" H, 0.125" Thickness, 483U12 (483U12)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 471X22 (471X22)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 471Y69 (471Y69)
- SIGNMISSION OSHA Notice, 5" Height, Notice Food Grade Oil Only Sign, 7" X 5", Landscape (OS-NS-D-57-L-15697)
- Condor Signs