Shop All Facility Signs
Condor
Restroom Sign, 14" W, 10" H, 0.004" Thick, 473Y46
Mfr # 473Y46
Zoro # G5569197
original price:
$7.89
9% off
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend RESTROOMS
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 473Y46
- Zoro # G5569197
- UPC # 00194484127312
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Restrooms, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI RAMP Stair Nosing, Safety Ylw, 48in W, Aluminum (NSN122748YL0)
- SELLSTROM Over-the-Head Ear Muffs, 27 dB, HP427, Orange (S23404)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645B)
- SAFETY WORKS Sz14 17" Yel Rubb Boot (2KP448114)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 479D60 (479D60)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 486Y63 (486Y63)
- CONDOR Restroom Sign, 10" W, 7" H, 0.055" Thick, 473Y74 (473Y74)
- CONDOR Restroom Sign, 10" W, 7" H, 0.004" Thick, 473Z52 (473Z52)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 468X66 (468X66)
- CONDOR Traffic Sign, 14"W, 10" H, 0.055" Thickness, 477L58 (477L58)
- SIGNMISSION OSHA, 10" Height, Decal, 14" x 10", Landscape, Recyclable Aluminum Cans Only with Graphic (OS-MISC-D-1014-L-19507)
- Condor Facility Signs