Shop All Facility Signs
Condor
Restroom Sign, 12" W, 4" H, 0.032" Thick, 473Y57
Mfr # 473Y57
Zoro # G5565511
product price: $9.95
/ea
Sold in multiples of 2 for $19.90
$19.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend RESTROOMS
- Width 12 in
- Height 4 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 473Y57
- Zoro # G5565511
- UPC # 00194484127428
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 12 in |
Height | 4 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Restrooms, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY .28Mm PVC Nylon PVC Fr, 6XL (3003X6)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 12PK (19-D322/L)
- RINGERS GLOVES Cut Resistant Glove, Yellow/Red, XL, PR (168-11)
- ZING Glove Dispenser, Triple Box, White, Steel (7499)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468X78 (468X78)
- CONDOR Restroom Sign, 10" W, 7" H, 0.004" Thick, 473Z03 (473Z03)
- CONDOR Restroom Sign, 10" W, 14" H, 0.004" Thick, 473Z16 (473Z16)
- CONDOR Chemical Sign, 14" W, 10" H, 0.032" Thick, 475W43 (475W43)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 468Y37 (468Y37)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 471C42 (471C42)
- SIGNMISSION OSHA Notice Sign, 10" Height, Rigid Plastic, No Texting While Walking Sign With Symbol, Portrait (OS-NS-P-710-V-14898)
- Condor Facility Signs