Shop All Facility Signs
Condor
Restroom Sign, 10"W, 3-1/2" H, 0.032" Thick, 473Z17
Mfr # 473Z17
Zoro # G5613400
product price: $9.95
/ea
Sold in multiples of 2 for $19.90
$19.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend MEN
- Width 10 in
- Height 3 1/2 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 473Z17
- Zoro # G5613400
- UPC # 00194484128012
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 3 1/2 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 4/125 in |
Description
Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Men, Sign Legend Background Color Blue, White, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 8.5"x11" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300863)
- CARGO MAXX Tricot Red Flag 18x18 w/36in Dowel (122-10007)
- HY-KO Slow Moving Vehicle Decal Sign 13.75" x 15.75", 12PK (A11120)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (92723PUS)
- CONDOR First Aid Sign, 10" W x 7" H, 0.032" Thick, 471U83 (471U83)
- CONDOR Safety Sign, 10" W, 7" H, 0.032" Thickness, 468Y10 (468Y10)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 471A07 (471A07)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 469A79 (469A79)
- CONDOR First Aid Sign, 14" Wx10" H, 0.004" Thick, 471U57 (471U57)
- CONDOR Facility Sign, 6" W, 9" H, 0.125" Thickness, 483U14 (483U14)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Please Do Not Flush Paper Towels Or Sanitary Sign, Landscape (OS-NS-D-1824-L-17381)
- Condor Facility Signs