Shop All Facility Signs
Condor
Restroom Sign, 10"W, 3-1/2" H, 0.004" Thick, 473Y63
Mfr # 473Y63
Zoro # G5593441
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend NO PUBLIC RESTROOMS
- Width 10 in
- Height 3 1/2 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 473Y63
- Zoro # G5593441
- UPC # 00194484127480
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Public Restrooms, Sign Legend Background Color Brown, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drain Seal, 42 In. L, 375 mil (2131)
- ANSELL Gloves, Size 9, PR (87-297)
- PEABODY ENGINEERING ProChem® Containment Basin, Tank Containment Unit, 111 Gal, Holds tank size 65/75/100 (253-31632)
- BRADY Precut Label Roll Cartridge, Yellow, Gloss (M4C-750-595-YL-BK)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 469A79 (469A79)
- CONDOR High Visibility Safety Sign, 8" W, 8" H, 480W44 (480W44)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471C30 (471C30)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 468Y19 (468Y19)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470Z38 (470Z38)
- CONDOR First Aid Sign, 10" W x 7" H, 0.004" Thick, 471V17 (471V17)
- NMC Designated Smoking Area Sign, M701PB (M701PB)
- Condor Facility Signs