Shop All Facility Signs
Condor
Restroom Sign, 10" W, 7" H, 0.060" Thick, 473Y08
Mfr # 473Y08
Zoro # G5595891
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Women
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 473Y08
- Zoro # G5595891
- UPC # 00194484126933
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 3/50 in |
Mounting Hole Dia. | 0.1875 in |
Description
Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Women, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reading Glasses, +2.5, Gray, Polycarbonate (11379-00000-20)
- BRADLEY Eye/Face Wash Assembly (S39-682)
- PIP Economy Grade Top-Grain Cowhide Leather Work Gloves, X-Large, Tan (68-162/XL)
- NMC Notice Authorized Personnel Only Sign, N246AB (N246AB)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Z69 (480Z69)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 471Y31 (471Y31)
- CONDOR Safety Sign, 9 in Height, 6 in Width, ABS Plastic, Vertical Rectangle, English (486G75)
- CONDOR Chemical Sign, 14" W, 10" H, 0.032" Thick, 475W43 (475W43)
- CONDOR Safety Sign, 6" W, 6" H, 0.011" Thickness, 486F84 (486F84)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness, 469J12 (469J12)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Non-Potable Water Not For Drinking Sign, Landscape (OS-NS-D-1218-L-15094)
- Condor Facility Signs