Shop All Facility Signs
Condor
Restroom Sign, 10" W, 7" H, 0.032" Thick, 473Y47
Mfr # 473Y47
Zoro # G5573939
original price:
$16.99
15% off
new price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend RESTROOM
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 473Y47
- Zoro # G5573939
- UPC # 00194484127329
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 4/125 in |
Description
Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Restroom, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Taclite Pro Pant, Mens, Charcoal, 32x32 (74273)
- PIG PIG Spill Kit, Oil-Based Liquids, White (KIT413)
- RED KAP Mens Red-E-Prest Navy Jean Cut (PT50NV 34 32)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (19956)
- CONDOR Restroom Sign, 7" W, 10" H, 0.032" Thick, 473Y88 (473Y88)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 468W69 (468W69)
- CONDOR Safety Sign, 10" W, 7" H, 0.032" Thickness, 468Y10 (468Y10)
- CONDOR Restroom Sign, 14" W, 10" H, 0.004" Thick, 473Y46 (473Y46)
- CONDOR Restroom Sign, 14" W, 10" H, 0.032" Thick, 473Y98 (473Y98)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470Z95 (470Z95)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 469C54 (469C54)
- Condor Facility Signs