Shop All Facility Signs
Condor
Restroom Sign, 10" W, 7" H, 0.004" Thick, 474A39
Mfr # 474A39
Zoro # G5555127
product price: $5.69
/ea
Sold in multiples of 4 for $22.76
$22.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend PLEASE FLUSH AFTER USING
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 474A39
- Zoro # G5555127
- UPC # 00194484129064
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Please Flush After Using, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, 2XL, 1 PR (29JV95)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (UD110PF)
- CONDOR Disposable Lab Coat, Basic SMS, Blue, 2XL (31TV10)
- BRADY Green and White Calibration Label, .625"H x 1.5"W, PK5 (WO-10-VP)
- CONDOR Restroom Sign, 10" W, 14" H, 0.004" Thick, 473Y93 (473Y93)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470Z33 (470Z33)
- CONDOR Restroom Sign, 7" W, 10" H, 0.055" Thick, 473X89 (473X89)
- CONDOR Restroom Sign, 7" W, 10" H, 0.055" Thick, 473Y02 (473Y02)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Y23 (480Y23)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness, 469J12 (469J12)
- SIGNMISSION OSHA Caution, 12" Height, Rigid Plastic, 18" x 12", Landscape, Do Not Operate Men Working On Repairs (OS-CS-P-1218-L-19143)
- Condor Facility Signs