Shop All Facility Signs
Condor
Restroom Sign, 10" W, 7" H, 0.004" Thick, 473Y51
Mfr # 473Y51
Zoro # G5626332
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend RESTROOM
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 473Y51
- Zoro # G5626332
- UPC # 00194484127367
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Restroom, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Full Body Harness, Vest Style, L/XL (7DD49)
- 3M DBI-SALA D-Ring Extension Anchor, 1.5 ft, General Purpose, 310 lb Weight Capacity, Polyester Web, Yellow (1231117)
- KINCO Cut Resistant Gloves, Gray/Black, M, PR, Glove Coating Finish: Foam (1894CR-M)
- NMC Caution Watch For Moving Vehicles Sign, C675AB (C675AB)
- CONDOR Restroom Sign, 10"W, 3-1/2" H, 0.032" Thick, 473Z17 (473Z17)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 470Z30 (470Z30)
- CONDOR High Visibility Safety Sign, 8" W, 8" H, 480W28 (480W28)
- CONDOR Restroom Sign, 10" W, 7" H, 0.004" Thick, 474C06 (474C06)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 471D34 (471D34)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 469C77 (469C77)
- BONDHUS NUT DRIVER 10MM HOLLOW SHAFT (BH38476)
- Condor Signs