Shop All Facility Signs
Condor
Restroom Sign, 10" W, 14" H, 0.032" Thick, 474A48
Mfr # 474A48
Zoro # G5604267
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend MEN/HOMBRES
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 474A48
- Zoro # G5604267
- UPC # 00194484129156
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 14 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 4/125 in |
Description
Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Men/Hombres, Sign Legend Background Color Blue, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Chelsea Boot, EE, 9, Brown, PR (15484-9EE)
- VIKING 13 Unisex Black (VW49T-13)
- REEBOK Size 8 Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- DEALMED Latex Exam Gloves, Latex, Powder-Free, S, 1000 PK, Beige (787410)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 471Y31 (471Y31)
- CONDOR High Visibility Safety Sign, 9" W, 12" H, 480Z87 (480Z87)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468W42 (468W42)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468W81 (468W81)
- CONDOR Construction Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English (485X52)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470J04 (470J04)
- NMC Sign, Large Format Caution Ppe Required, C160AC (C160AC)
- Condor Facility Signs