Shop All Facility Signs
Condor
Restroom Sign, 10" W, 14" H, 0.004" Thick, 473Z16
Mfr # 473Z16
Zoro # G5557163
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend MEN
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 473Z16
- Zoro # G5557163
- UPC # 00194484128005
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 1/250 in |
Description
Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Men, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Lightweight Anti-Vibration Gloves, XL (9000)
- GUARDIAN EQUIPMENT Faucet Mounted Eyewash Station No Bowl (G1201)
- SHOWA Coated Gloves, Palm, Wrinkle, S, PR (341S-06)
- ABUS Lockout Padlock, KD, MK, Orange, 1-1/2"H (72 HB/40-75 KD Orange)
- CONDOR Safety Sign, 10" Wx7" H, 0.055" Thick, 485P09 (485P09)
- CONDOR Restroom Sign, 10" W, 14" H, 0.004" Thick, 474A52 (474A52)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Y10 (480Y10)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 471D34 (471D34)
- CONDOR Safety Sign, 10" W, 7" H, 0.055" Thickness, 469J74 (469J74)
- CONDOR Safety Sign, Plastic, 14 in. H x 10 in. W, 35FZ13 (35FZ13)
- VISUAL WORKPLACE Lean Sign, PVC 18"x24", PDCA, 60-1900-1824-L782 (60-1900-1824-L782)
- Condor Signs