Shop All Facility Signs
Condor
Restroom Sign, 10" W, 14" H, 0.004" Thick, 473Y96
Mfr # 473Y96
Zoro # G5600100
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend RESTROOMS/BANOS
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 473Y96
- Zoro # G5600100
- UPC # 00194484127817
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 1/250 in |
Description
Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Restrooms/Banos, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-10)
- BRADY Padlock, 6 Pins, Blue, PK6 (SDPL-BLU-38PL-KD6)
- NMC Dangerous When Wet 4 Dot Placard Sign, Material: Rigid Plastic (DL47R)
- VIKING Viking D Series 300D Waist Pant Gr (D6329WPG-XL)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 470J02 (470J02)
- CONDOR Facility Sign, 9" W, 6" H, 0.135" Thickness, 486H21 (486H21)
- CONDOR Safety Sign, 18" Wx18" H, 0.055" Thickness, 477G57 (477G57)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Y13 (480Y13)
- CONDOR Restroom Sign, 10" W, 7" H, 0.055" Thick, 473Y74 (473Y74)
- CONDOR Restroom Sign, 10" W, 7" H, 0.055" Thick, 473Y43 (473Y43)
- LYLE Decal, Plastic, Danger Low Overhead, 14x10", LCU4-0457-NP_14X10 (LCU4-0457-NP_14X10)
- Condor Signs