Shop All Changeable Message Signs
Condor
Restricted Area Sign, 14" W, 10" H, English, Aluminum, White
Mfr # 486W17
Zoro # G6266351
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Restricted Area
- Legend No Legend
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 486W17
- Zoro # G6266351
- UPC # 00194484294878
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Blank, Sign Legend Background Color Red, White, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Poster, If Its Too Heavy Get, ENG (P0295)
- IMPACTO PROTECTIVE PRODUCTS Impacto TOES2GO Lrg 13-16 Composite Toe Cap, Flexible & Pliable PVC Overshoes, 100% Waterproof (T2GCOMPL)
- LEGEND VALVE A93 1-1/2" NPT X 1-1/2" NST (322-611)
- MILWAUKEE TOOL Knit Gloves, Finished, Size 2XL (48-73-7144)
- CONDOR Warning Sign, 7" W, 5" H, English, Vinyl, White (486W77)
- CONDOR Blank Sign, 20" W, 14" H, No Text, Plastic, Orange (486U95)
- CONDOR Blank Sign, 24" W, 18" H, No Text, Vinyl, White (486U36)
- CONDOR Safety Sign, 14"W, 10" H, 0.320" Thick, PK10 (486U42)
- CONDOR Blank Sign, 5" W, 3-1/2" H, No Text, Aluminum, White (486U08)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (486U11)
- ACCUFORM Warning Sign, 7X10", BK/Orn, Al, BLK, Surf (MRBH327VA)
- Condor Signs