Shop All Lanyards and Lifelines
Condor
Restraint Lanyard, 72", Gray
Mfr # 30HG87
Zoro # G6181874
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking Anchorage Connection Hook Type Steel Locking Snap Hook with 3600 lb. Gate Strength
- Cable Dia. 1/4"
- Harness Hook Gate Opening 55/64"
- Locking Harness Connection Hook Type Steel Locking Snap Hook with 3600 lb. Gate Strength
- Weight Capacity 425 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 30HG87
- Zoro # G6181874
- UPC # 190735064399
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Cable Dia. | 1/4" |
Length | 72" |
Adjustable Length | No |
Lanyard Cable Diameter | 0.25 in |
Length Range | 6 ft |
Description
Positioning Lanyard, Adjustable Length No, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Cable Diameter 0.25 in, Lanyard Material Vinyl, Minimum Length Not Applicable, Weight Capacity 310 lb, Color Gray, Specialty Working Conditions Not Applicable, Length 6 ft, ANSI Standards Met ANSI Z359.3-2007, OSHA Standards Met OSHA 1926.502, Hardware Material Aluminum, Lanyard Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Return, 2 In.H, 73923 (73923)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, M, Yellow, Trek Dry(R)/TPR (SMC-C91-009)
- 5S SUPPLIES Fire Exit - Keep Clear 24in Diameter Non Slip Floor Sign (FS-FIREEXIT-24)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-5X (SV22-1ZBLM-5X)
- CONDOR Self Retracting Lifeline, 10 ft., Black (35KV09)
- CONDOR Self Retracting Lifeline, 10 ft., Black (35KV07)
- CONDOR Positioning Lanyard, 6 ft., Blue (35KU75)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KV03)
- CONDOR Shock Absorbing Lanyard, 6 ft., Black, Blue (19F388)
- CONDOR Shock Absorbing Lanyard, 6 ft., Black (45J290)
- PETZL Compact Energy Absorber (L010AB00)
- Condor Fall Protection