Shop All Respirator Accessories
Condor
Respirator Waist Pack, 6x7-1/4x3-1/2 In.
Mfr # 25F568
Zoro # G4938954
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 6 in H x 7-1/4 in W x 3-1/2 in D
- For Use With Respirators
- Size 6"H x 7-1/4"W x 3-1/2"D
- Height 6 in
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 25F568
- Zoro # G4938954
- UPC # 190735055472
- Country of Origin China
- Category Respirator Accessories
Dimensions
Dimensions | 6 in H x 7-1/4 in W x 3-1/2 in D |
Size | 6"H x 7-1/4"W x 3-1/2"D |
Height | 6 in |
Width | 7 1/4 in |
Length | 7 1/4 in |
Details
Item | Respirator Waist Pack |
For Use With | Respirators |
Material | Polyester |
Storage Type | Bag |
Description
Respirator Waist Pack, 6 in Height, 7 1/4 in Length, 7 1/4 in Width, Polyester, Storage Type Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING The Viking Non-Safety Boots (VW29-13)
- CUSTOM LEATHERCRAFT Pad Knee Rro No Mark Flx (361)
- SALISBURY Arc Flash Gloves-40Cal/Cm2 (AFG40)
- LYLE No Trespassing Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU1-0159-RA_10x14)
- CONDOR Fleece Lnd Bag, Drawstring, 14x8-1/2In, Red (25F567)
- CONDOR Respirator Bag, FullFace, 8-1/4x10x4-1/8In (25F569)
- CONDOR Respirator Bag, Half Mask, 6-3/4x9x3-1/2In (25F570)
- CONDOR Respirator Wipes, Alcohol, PK100 (22PN88)
- CONDOR Respirator Wipes, Alcohol Free, PK100 (22PN89)
- CONDOR Respirator Bag, FullFace, 10x9-1/2x4-1/4In (25F571)
- ALTEK SPECTACLE KITS Spectacle Frame, Nylon (Alt-001SF)
- Condor Masks & Respiratory Protection