Shop All Respirator Accessories
Condor
Respirator Bag, Half Mask, 6-3/4x9x3-1/2In
Mfr # 25F570
Zoro # G4924613
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 6-3/4 in H x 9 in W x 3-1/2 in D
- Color Black
- Includes Belt Loop
- For Use With Half Mask Respirators
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 25F570
- Zoro # G4924613
- UPC # 190735055496
- Country of Origin China
- Category Respirator Accessories
Dimensions
Dimensions | 6-3/4 in H x 9 in W x 3-1/2 in D |
Width | 9 in |
Size | 6-3/4"H x 9"W x 3-1/2"D |
Height | 6 3/4 in |
Length | 9 in |
Details
Color | Black |
Item | Respirator Storage Bag |
Includes | Belt Loop |
For Use With | Half Mask Respirators |
Material | Polyester |
Storage Type | Bag |
Description
Respirator Storage Bag, 6 3/4 in Height, 9 in Length, 9 in Width, Polyester, Storage Type Bag, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Tub and Shower Anti-Slip Tape, White, PK50 (7705)
- MONTOUR LINE Retr Belt Barrier Wall Mt BLK Fxd 11' YLW "AUTHORIZED ACCESS ONLY" BK (WM115-BK-AUTHYB-F-S-110)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4 in. H, Keyholes (FB-037)
- MILLER ELECTRIC Muffler, Miller C50 Air Regulator (270417)
- CONDOR Respirator Bag, FullFace, 8-1/4x10x4-1/8In (25F569)
- CONDOR Respirator Bag, FullFace, 10x9-1/2x4-1/4In (25F571)
- CONDOR Respirator Wipes, Alcohol Free, PK100 (22PN89)
- CONDOR Respirator Waist Pack, 6x7-1/4x3-1/2 In. (25F568)
- CONDOR Respirator Wipes, Alcohol, PK100 (22PN88)
- CONDOR Fleece Lnd Bag, Drawstring, 14x8-1/2In, Red (25F567)
- 2W INTERNATIONAL Full Face Respirator Bag, Red (FM-7440RD)
- Condor Masks & Respiratory Protection