Shop All Reader Eyewear
Condor
Reading Glasses, +2.50, Clear
Mfr # 52RW76
Zoro # G8092695
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Anti-Fog
- Frame Style Wraparound
- Lens Color Clear
- Standards ANSI Z87.1-2015
- Eyewear Venting Non-Vented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 52RW76
- Zoro # G8092695
- UPC # 190735940174
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | M |
Description
Reading Glasses, +2.50 Diopter Strength, Clear Lens Color, Anti-Fog Lens Coating, Wraparound Eyewear Frame Design, Black Frame Color, Nylon Frame Material, Polycarbonate Lens Material, Black Temple Color, Adjustable Temple Style, Eyewear Venting Non-Vented, X-Ray Detectable No, Includes Magnifier, Standards ANSI Z87.1-2015, Eyewear Frame Style Half-Frame, Eyewear Size M, Series Not Applicable, Foam Lined No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Self Retracting Lifeline, 50 ft, SS (3400150)
- GASCO Gas Cylinder Regulator, 0.25Lpm (70-0.25)
- ZORO SELECT 1.5" Master Link - Yellow, Acetal, 10 pk (30702-10)
- SAFEWAZE PRO 150' Vertical Lifeline (FS700-150)
- CONDOR Reading Glasses, +2.00, Clear (52RW75)
- CONDOR Reading Glasses, +1.50, Clear (52RW74)
- CONDOR Reading Glasses, +1.00, Clear (52RW68)
- CONDOR Reading Glasses, +2.5, Clear, Polycarbonate (6PPC5)
- CONDOR Bifocal Reader Safety Glasses, Diopter Strength +1.50, Anti-Scratch, Frameless, Clear Lens (6PPC2)
- CONDOR Reading Glasses, +1.25, Clear (52RW69)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (S2510R25)
- Condor Reader Eyewear