Shop All Reader Eyewear
This Product is Discontinued
Condor
Reading Glasses, +2.5, Clear, Polycarbonate (Discontinued)
Mfr # 6PPA8
Zoro # G3573902
This Product is Discontinued
Key Features
- Diopter Strength +2.50
- Lens Coating Anti-Scratch
- Frame Style Wraparound
- Lens Color Clear
- Eyewear Venting Non-Vented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 6PPA8
- Zoro # G3573902
- UPC # 190735108017
- Country of Origin China
- Category Reader Eyewear
Dimensions
Eyewear Size | M |
Arm Length | 4 3/8 in |
Description
Bifocal Reading Glasses, +2.50 Diopter Strength, Clear Lens Color, Anti-Scratch Lens Coating, Wraparound Eyewear Frame Design, Clear Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, Clear Temple Color, Non-Adjustable Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Includes Soft Rubber Temple Ends, Standards ANSI Z87.1-2015, Eyewear Frame Style Frameless, Eyewear Size M, Series V300 Reader, Foam Lined No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.