Shop All Reader Eyewear
Condor
Reading Glasses, +2.25, Clear, Plycrbnt
Mfr # 6PPC4
Zoro # G3574015
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Anti-Scratch
- Frame Style Wraparound
- Lens Color Clear
- Standards ANSI Z87.1-2015
- Eyewear Venting Non-Vented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 6PPC4
- Zoro # G3574015
- UPC # 190735108079
- Country of Origin China
- Category Reader Eyewear
Dimensions
Eyewear Size | M |
Description
Bifocal Reading Glasses, +2.25 Diopter Strength, Clear Lens Color, Anti-Scratch Lens Coating, Wraparound Eyewear Frame Design, Clear Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, Clear Temple Color, Non-Adjustable Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Standards ANSI Z87.1-2015, Eyewear Frame Style Frameless, Eyewear Size M, Series SL-A Reader, Foam Lined No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Number and Letter Combo Kit, Red/Black (GREBLK500)
- NOTRAX Entrance Mat, Dark Gray, 3 ft. W x 4 ft. L (132S0034CH)
- ARIAT Flame-Resistant Shirt, Tan, 3XL (10012251)
- NEESE Outerwear Economy Series 60" Rain Coat-Black-M (10179-31-1-BLK-M)
- CONDOR Bifocal Reader Safety Glasses, Diopter Strength +1.50, Anti-Scratch, Frameless, Clear Lens (6PPC2)
- CONDOR Reading Glasses, +1.0, Clear, Polycarbonate (6PPC0)
- CONDOR Reading Glasses, +2.5, Clear, Polycarbonate (6PPC5)
- CONDOR Reading Glasses, +1.00, Clear (52RW68)
- CONDOR Reading Glasses, +2.25, Gray, Polycarbonate (6PPA7)
- CONDOR Reading Glasses, +1.5, Clear, Polycarbonate (2VKZ6)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1820R15)
- Condor Eye Protection