Shop All Reader Eyewear
Condor
Reading Glasses, +2.00, Clear
Mfr # 52RW75
Zoro # G8092701
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Anti-Fog
- Frame Style Wraparound
- Lens Color Clear
- Standards ANSI Z87.1-2015
- Eyewear Venting Non-Vented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 52RW75
- Zoro # G8092701
- UPC # 190735940167
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | M |
Description
Reading Glasses, +2.00 Diopter Strength, Clear Lens Color, Anti-Fog Lens Coating, Wraparound Eyewear Frame Design, Black Frame Color, Nylon Frame Material, Polycarbonate Lens Material, Black Temple Color, Adjustable Temple Style, Eyewear Venting Non-Vented, X-Ray Detectable No, Includes Magnifier, Standards ANSI Z87.1-2015, Eyewear Frame Style Half-Frame, Eyewear Size M, Series Not Applicable, Foam Lined No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Athletic Shoe, EE, 14, Black, PR (10040283)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-375-C-342-YL)
- LYLE Exit Sign, English, 14" W, 10" H, Polyester, White (LCU1-0006-ED_14x10)
- MECHANIX WEAR CarbonX Level 5 Fire Retardant Gloves, S, Black, PR (CXG-L5-L)
- CONDOR Reading Glasses, +1.50, Clear (52RW74)
- CONDOR Reading Glasses, +2.50, Clear (52RW76)
- CONDOR Reading Glasses, +1.50, Clear (52RW70)
- CONDOR Safety Reading Glasses, +1.50, Clear (52YP37)
- CONDOR Safety Reading Glasses, +2.00, Clear, Scratch-Resistant (52YP38)
- CONDOR Reading Glasses, +2.0, Smoke, PR (30ZC59)
- DELTA PLUS Safety Reader Glasses, Hardcoat (RX500C - 1.0)
- Condor Eye Protection