Condor

Reading Glasses, +2.0, Smoke, PR


product price: $9.55
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Diopter Strength +2.00
  • Lens Coating Anti-Scratch
  • Frame Style Wraparound
  • Lens Color Gray
  • Eyewear Venting Non-Vented
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Eyewear Size Universal

Description

Bifocal Reading Glasses, +2.00 Diopter Strength, Gray Lens Color, Anti-Scratch Lens Coating, Wraparound Eyewear Frame Design, Black Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, Black Temple Color, Spatula Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Includes Neck Cord, Standards ANSI Z87.1-2015, Eyewear Frame Style Half-Frame, Eyewear Size M, Series T101 Reader, Foam Lined No, 1 Pair

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.