Shop All Reader Eyewear
Condor
Reading Glasses, +1.50, Clear
Mfr # 52RW74
Zoro # G8475741
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Anti-Fog
- Frame Style Wraparound
- Lens Color Clear
- Eyewear Venting Non-Vented
- Standards ANSI Z87.1-2015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 52RW74
- Zoro # G8475741
- UPC # 190735940228
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | M |
Description
Reading Glasses, +1.50 Diopter Strength, Clear Lens Color, Anti-Fog Lens Coating, Wraparound Eyewear Frame Design, Black Frame Color, Nylon Frame Material, Polycarbonate Lens Material, Black Temple Color, Adjustable Temple Style, Eyewear Venting Non-Vented, X-Ray Detectable No, Includes Magnifier, Standards ANSI Z87.1-2015, Eyewear Frame Style Half-Frame, Eyewear Size M, Series Not Applicable, Foam Lined No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Warning Label, 7 In. H, 5 In. W, PK5 (121081)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 24 1/2 in H, 58 1/4 in L, 16 1/2 in W, Yellow (TB-5-14)
- SEE ALL Round Glass Convex Mirror, 12", Adjustable Brackets (SEEN12)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 465M97 (465M97)
- CONDOR Reading Glasses, +2.50, Clear (52RW76)
- CONDOR Reading Glasses, +2.00, Clear (52RW75)
- CONDOR Reading Glasses, +1.00, Clear (52RW68)
- CONDOR Reading Glasses, +1.0, Gray, Polycarbonate, Series: V300 Reader (6PNZ9)
- CONDOR Reading Glasses, +2.25, Clear, Plycrbnt (6PPC4)
- CONDOR Safety Reading Glasses, +1.50, Clear (52YP37)
- 3M Reading Glasses, +2.50, Clear, Anti-Fog (SF625SGAF)
- Condor Eye Protection