Condor

Reading Glasses, +1.5, Clear, Polycarbonate (Discontinued)


This Product is Discontinued
Shop for all Reader Eyewear

Key Features

  • Diopter Strength +1.50
  • Lens Coating Anti-Scratch
  • Frame Style Wraparound
  • Lens Color Clear
  • Standards ANSI Z87.1-2015
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Eyewear Size M

Description

Bifocal Reading Glasses, +1.50 Diopter Strength, Clear Lens Color, Anti-Scratch Lens Coating, Wraparound Eyewear Frame Design, Clear Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, Clear Temple Color, Non-Adjustable Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Includes Soft Rubber Temple Ends, Standards ANSI Z87.1-2015, Eyewear Frame Style Frameless, Eyewear Size M, Series V300 Reader, Foam Lined No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products