Shop All Rain Jackets
Condor
Raincoat, Yellow, L
Mfr # 4T242
Zoro # G0078513
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material SBR
- Length 46 in
- Gender Unisex
- Rainwear ANSI Class Unrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 4T242
- Zoro # G0078513
- UPC # 190735101308
- Country of Origin Multiple
- Category Rain Jackets
Dimensions
Size | L |
Length | 46 in |
Fits Chest Size | 52 in |
Maximum Chest Size | 50 in |
Garment Length | Knee Length Rain Coat |
Description
Rain Coat, Garment Type Rain Coat, Style Rain Coat, Size L, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Snap, Gender Unisex, Material SBR, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood No, Hood Style None, Length 46 in, Length Type Knee, Includes Removable Liner No, Includes Lining No, Maximum Chest Size 50 in, Features Chemical Resistant, Cuff Style Open, Thickness 0.46 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Glove XL 21G A6 HiVis Foam Nitrile (S21TAXGFN-10)
- ZORO SELECT 2" (#8, 51 mm.) x 125 ft. Red Plastic Chain (50105)
- BRADY Pipe Mrkr, Hot Water Return, 3/4to2-3/8 In (7148-4)
- GLOBAL INDUSTRIAL 3 Black Label Holder, 25 Piece (ABM3-25)
- CONDOR Raincoat, Yellow, 2XL (5T263)
- CONDOR Raincoat, Yellow, S (1FAZ2)
- CONDOR Raincoat, Yellow, 3XL (1FAZ3)
- CONDOR Raincoat w/Detach Hood, Hi-Vis Yellow/Gren, S (1FBA8)
- CONDOR Rain Jacket with Hood, Yellow, 4XL (4PCR9)
- CONDOR Rain Jacket w/Detachable Hood, Yellow, 3XL (4PCK4)
- TINGLEY Safetyflex Rain Hood, Green, Snaps, Polyester/PVC (H41108)
- Condor Rain Gear