Shop All Rain Jackets
Condor
Raincoat, Yellow, 4XL
Mfr # 4PCT2
Zoro # G0078495
product price: $79.55
/ea
Free Shipping & Returns
$79.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material SBR
- Length 48 in
- Fabric Weight 7.4 oz
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4PCT2
- Zoro # G0078495
- UPC # 190735100875
- Country of Origin Multiple
- Category Rain Jackets
Dimensions
Size | 4XL |
Length | 48 in |
Fits Chest Size | 68 in |
Maximum Chest Size | 66 in |
Garment Length | Knee Length Rain Coat |
Description
Rain Coat, Garment Type Rain Coat, Style Rain Coat, Size 4XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Snap, Gender Unisex, Material SBR, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood No, Hood Style None, Length 48 in, Length Type Knee, Includes Removable Liner No, Includes Lining No, Maximum Chest Size 66 in, Features Chemical Resistant, Cuff Style Open, Thickness 0.46 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAXSHER Wildland Fire Shirt, L, Yellow, Button (FC103-L)
- DELTA PLUS Elvex Xenon Safety Glasses (SG-14A)
- MSA SAFETY Respirator Drawstring Bag, Nylon, Wht/Grn (465008)
- TILLMAN Gloves, PR, Color: Tan (1335XLB)
- CONDOR Raincoat, Yellow, XL (4T243)
- CONDOR Raincoat, Yellow, 3XL (1FAZ3)
- CONDOR Raincoat, Yellow, 2XL (5T263)
- CONDOR Rain Jacket with Hood, Yellow, 3XL (1FAY8)
- CONDOR FR Rain Jacket with Hood, Yellow, 3XL (5KU45)
- CONDOR Rain Poncho with Hood, PVC Nylon, Yellow (1EJY3)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Jacket, L (388JHL)
- Condor Workwear and Protective Clothing