Shop All Rain Jackets
Condor
Raincoat, Yellow, 3XL
Mfr # 1FAZ3
Zoro # G0078486
product price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material SBR
- Length 48 in
- Fabric Weight 12 oz
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 1FAZ3
- Zoro # G0078486
- UPC # 190735050613
- Country of Origin Multiple
- Category Rain Jackets
Dimensions
Size | 3XL |
Length | 48 in |
Fits Chest Size | 64 in |
Maximum Chest Size | 62 in |
Garment Length | Knee Length Rain Coat |
Description
Rain Coat, Garment Type Rain Coat, Style Rain Coat, Size 3XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Snap, Gender Unisex, Material SBR, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood No, Hood Style None, Length 48 in, Length Type Knee, Includes Removable Liner No, Includes Lining No, Maximum Chest Size 62 in, Features Chemical Resistant, Cuff Style Open, Thickness 0.46 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ergodyne® Squids® 3400 Grabber, Black (19112)
- SKECHERS Work Shoes, 6-1/2, EW, Black, Alloy, Women, P (76553EW BKPK SZ 6.5)
- CONDOR Belt, Lifting, S, Black (5T539)
- BERNE Vest, Washed, V-Neck, 4XL, Regular (VW531)
- CONDOR Raincoat, Yellow, XL (4T243)
- CONDOR Raincoat, Yellow, S (1FAZ2)
- CONDOR Raincoat, Yellow, L (4T242)
- CONDOR Heavy Duty Rain Hood (4ML31)
- CONDOR Rain Jacket with Detachable Hood, Green, L (4PCL6)
- CONDOR Raincoat with Detachable Hood, Yellow, M (3AK92)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Yel-4X (56001-30-2-YEL-4X)
- Condor Rain Jackets