Shop All Rain Jackets
Condor
Rain Poncho, Green, Universal
Mfr # 1EJY1
Zoro # G1683403
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Material Nylon/PVC
- Length 50 in
- Disposable/ Reusable Reusable
- Includes Storage Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 1EJY1
- Zoro # G1683403
- UPC # 190735050385
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | Universal |
Length | 50 in |
Fits Chest Size | 52 in to 80 in |
Maximum Chest Size | 80 in |
Minimum Chest Size | 52 in |
Details
Item | Rain Poncho |
Color | Green |
Material | Nylon/PVC |
Disposable/ Reusable | Reusable |
Includes | Storage Bag |
Closure Type | Snaps |
Thickness | 0.2 mm |
Seam Style | Stitched |
Style | Snap |
Reusability | Reusable |
Number of Outside Pockets | 2 |
Includes Hood | Yes |
Description
Rain Poncho, Color Green, Material Nylon/PVC, Reusability Reusable, Seam Style Stitched, Closure Type Snaps, Length 50 in, Size Universal, Style Rain Poncho, Thickness 0.2 mm, Includes Hood Yes, Minimum Chest Size 52 in, Maximum Chest Size 80 in, Includes Storage Bag, Number of Outside Pockets 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Cartridge, Bayonet, CL, MV, Orange, 2 PK, NIOSH 42 CFR 84 (815361)
- BRADY Floor Stencil, Polypropylene, 4" Overall H, 148808 (148808)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (DL310AF)
- ZORO SELECT Chemical Resistant Sleeves, PE, PK2000 (2818W)
- CONDOR Rain Poncho, HiViz Yellow/Green, Univ (1EJY2)
- CONDOR Raincoat, Yellow, 4XL (4PCT2)
- CONDOR Rain Jacket w/ Detachable Hood, Green, XL (4PCL7)
- CONDOR Rain Jacket w/ Detachable Hood, Green, 3XL (4PCL9)
- CONDOR Rain Jacket w/ Detachable Hood, Yellow, XL (4PCK2)
- CONDOR Raincoat with Detachable Hood, Yellow, 2XL (6AT78)
- VIKING Torrent 3-in-1 Jacket, Black, S (829BK-S)
- Condor Rain Jackets