Shop All Rain Jackets
Condor
Rain Jacket with Hood, Yellow, S
Mfr # 1FAY7
Zoro # G0078337
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material SBR
- Length 28 in
- Fabric Weight 13 oz
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 1FAY7
- Zoro # G0078337
- UPC # 190735050569
- Country of Origin Multiple
- Category Rain Jackets
Dimensions
Size | S |
Length | 28 in |
Fits Chest Size | 46 in |
Maximum Chest Size | 42 in |
Garment Length | Hip Length Rain Jacket |
Description
Rain Jacket with Hood, Garment Type Rain Jacket, Style Rain Jacket, Size S, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Yellow, Front Closure Type Snap, Gender Unisex, Material SBR, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 28 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 42 in, Lining Material Cotton, Polyester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Black, Size 7.5-8, PR (1500006W-002-39)
- MOON AMERICAN Hex Nipple, MNHxMNH, 1-1/2 In (358-1521521)
- ZORO SELECT Roof Leak Diverter, 7 x 7 ft, Lmntd Poly (10C877)
- SIGNMISSION OSHA Warning Sign, 5" Height, 7" Width, Electrical Panel 36 Clearance Do Not Block, Landscape (OS-WS-D-57-L-12094)
- CONDOR Rain Jacket with Hood, Yellow, M (4T233)
- CONDOR Rain Jacket with Hood, Yellow, 2XL (5T211)
- CONDOR Rain Jacket with Hood, Yellow, 3XL (1FAY8)
- CONDOR Jacket w/Detach Hood, Hi-Vis Yellow/Green, S (1FBA4)
- CONDOR Rain Jacket w/ Detachable Hood, Yellow, M (4PCJ9)
- CONDOR Rain Jacket with Detachable Hood, Green, M (4PCL5)
- MCR SAFETY MCR Safety Disposable Rain Ponchos, Pkg. of 12 (22)
- Condor Rain Jackets