Shop All Rain Jackets
Condor
Rain Jacket with Hood, Yellow, 4XL
Mfr # 4PCR9
Zoro # G0078355
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material SBR
- Length 33 in
- Gender Unisex
- Rainwear ANSI Class Unrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4PCR9
- Zoro # G0078355
- UPC # 190735100851
- Country of Origin Multiple
- Category Rain Jackets
Dimensions
Size | 4XL |
Length | 33 in |
Fits Chest Size | 70 in |
Maximum Chest Size | 66 in |
Garment Length | Hip Length Rain Jacket |
Description
Rain Jacket with Hood, Garment Type Rain Jacket, Style Rain Jacket, Size 4XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Yellow, Front Closure Type Snap, Gender Unisex, Material SBR, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 33 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 66 in, Lining Material Cotton, Polyester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-TRED AntiSlip Safety Tape - 3/4" x 60’ / Sparkle Black-Roll (SB.7560.R)
- ANSELL Cleanroom Apron, Blue, Small (56-903)
- BLACK DIAMOND ECO SOLUTIONS Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, PVC (4064-BD-D)
- BRADY Wire Markers, Legend 100-132, Blk/Wht, PK25 (TMM-100-132-PK)
- CONDOR Rain Jacket with Hood, Yellow, 2XL (5T211)
- CONDOR Rain Jacket with Hood, Yellow, M (4T233)
- CONDOR Rain Jacket with Hood, Yellow, S (1FAY7)
- CONDOR Rain Jacket with Detachable Hood, Green, M (4PCL5)
- CONDOR Raincoat, Yellow, XL (4T243)
- CONDOR Rain Jacket w/ Detachable Hood, Green, 4XL (4PCN1)
- CONDOR Rain Jacket with Hood, Yellow, 3XL (1FAY8)
- Condor Rain Jackets